Beli shaft coupling di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Keyed ShaftDeskripsi:One-piece rigid shaft couplings lock two shafts together when both shafts are inserted and all of the socket cap screws are torqued down to close the slotted clamp. The two shafts and coupling must be installed simultaneously to ensure proper alignment.atribut:
- UNSPSC: 31163003
- Bore Type: Round Keyed
- Included Screws: (4) Hex Socket Cap Screw
- Number of Locking Screws: 4
- Shaft Locking Type: Clamp On
- Standards: Conflict Minerals and Materials Compliant; DFARS Compliant; REACH Compliant; RoHS3 Compliant
- System of Measurement: Inch
- Zero Backlash: Yes
- DAYTON Rigid Shaft Coupling for Round ShaftDeskripsi:One-piece rigid shaft couplings lock two shafts together when both shafts are inserted and all of the socket cap screws are torqued down to close the slotted clamp. This clamping action firmly grips both shafts without marring. The two shafts and coupling must be installed simultaneously to ensure proper alignment.atribut:
- UNSPSC: 31163003
- Bore Type: Round
- Coupling Material: Carbon Steel
- Coupling Material Finish: Black Oxide
- Different Bore Sizes: No
- Maximum Speed (rpm): 4000
- Shaft Locking Type: Clamp On
- System of Measurement: Inch
- Zero Backlash: Yes
- OMRON Coupling (Kopling)atribut:
- Tolerance: H8
- Sung-IL Machinery Double Disk Type Flexible CouplingDeskripsi:- The recommended shaft tolerance is h7.- Custom process (e.g. non-standard Inner diameter, special tolerance etc.) is also available upon a special request in prior to order placement.- Keyway is available. (Optional)- Due to interference of the middle parts, make sure the shaft is only inserted into L1 depth for IDs with ★ mark.- Side-clamp Hub Split is available (Optional)Slip Torque- The below table shows the actual permissible torque values when the slip torque value is lower than the coupling’s max. torque value.- If the slip torque value is lower than the coupling’s max. torque value, please check and compare between the slip torque in the below table and the operating torque value of the connected motor. It is safer to size up the coupling or use a key/keyway when the slip torque value is lower than the motor’s operating torque.- The below slip torque values may be subject to change according to different testing conditions. (e.g. shaft tolerance, Surface roughness, or acceleration/deceleration of driving shafts). On the other hand, the values could be affected when a different kind of fastening screw is used (body material or surface treatment). Therefore, we recommend you test under the same conditions before mounting.atribut:
- Dimension L (mm): 52.6
- Dimension L1 (mm): 19
- Dimension F (mm): 6.3
- Fastening Torque (N m): 8
- Static Torsional Stiffness (N m/rad): 7000
- Angular (°): 1.5
- Parallel (mm): 0.2
- Fastening Method: General clamp type
- Shape: Cylinder
- End Play (mm): ± 0.5
- Inside Diameter d1 (mm): 22
- Inside Diameter d2 (mm): 22
- Maximum Speed (rpm): 7500
- Maximum Torque (N m): 44
- Moment of Inertia (kg.m²): 1.1x10-4
- Outside Diameter D (mm): 54
- Rated Torque (N m): 22
- Screw Size: M5
- Standard Inner Diameter (d1, d2) (mm): 22x22
- Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-06G-12M-11CDeskripsi:- A metal spring coupling developed for high-speed, high-precision positioning and ultra-precise control applications such as servo motors, which has the characteristics of high rigidity, high torque, low inertia, and high-speed response, while being flexible in the twisting, step, and axial directions.- Completely no backlash.- Standard model of Servoflex.- As it is delivered in parts, it can be used in designs where it cannot be installed in an assembled state.atribut:
- Dimension D (mm): 68
- Dimension J (mm): 9
- Dimension N1 (mm): 40
- Dimension T (mm): (+0.30/0)18
- Dimension W (mm): (+0.030/0)4
- Fastening Type: High-precision friction joint + tapered shaft
- Shaft Hole Diameter D1 (Φmm): 12
- Shaft Hole Diameter D2 (Φmm): 11
- Type: Double element floating shaft
- Sung-IL Machinery Oldham Type Flexible CouplingDeskripsi:SOH Series Classification- SOH series transmits motion through the middle spacer and is particularly excellent for absorption of parallel misalignment.- It has a simple structure for easier self-maintenance.- It enables reaction force on the shaft to be reduced by moving the spacer even though there is parallel misalignment.- Sung-il Machinery provides various spacer types which are allowed to be used in special circumstances.- If the shaft has to be inserted deeper than L1 value, we can provide appropriate center-through sleeves.- Center-Through (TH) is standard for the following models, SOH-6,8,10,12, SOHM-12C, SOH-70C, 90C, 120C and all sizes of SOHMP & SOHV series.- The standard color of spacer for SOH-6, 8, 10, 12 is white, but the material is the identical Polyacetal(POM).atribut:
- Angular (°): 1.5
- End-play (mm): 0.15
- Fastening Method: General Clamp Type
- Item Type: SOH-SERIES
- Yutaka Make Trick RopeDeskripsi:-A hoop can be created simply by inserting the end of the rope.-For towing cars and raising/lowering loads for construction work.atribut:
- Packaging: Bagged
- Purpose of Use: For towing cars and raising/lowering loads for construction work.
- PHOENIX Towing & Recovery Accessoriesatribut:
- UNSPSC: 31160000
- RULAND MANUFACTURING Beam Shaft CouplingDeskripsi:General purpose clamp-on beam shaft couplings feature a slotted clamp on each end, secured with a socket cap screw to firmly attach the coupled shafts without marring. They are suitable for use in servo and stepper motors where zero backlash is required.atribut:
- Angular Misalignment (°): 3
- Application: Light-Duty Power Transmission; Servo Motors to Lead Screws
- Bore Type: Round
- Coupling Material Finish: Bright
- For Environment: Angular Misalignment; Axial Motion; Parallel Misalignment
- For Misalignment Type: Angular; Axial; Parallel
- Full Bearing Support Required: Yes
- Included Screws: (2) Hex Socket Cap Screw
- Maximum Speed (rpm): 6000
- Number of Locking Screws: 2
- Screw Material Finish: Black Oxide
- Shaft Locking Type: Clamp On
- Zero Backlash: Yes
- Yutaka Make KP Truck RopeDeskripsi:-Polyester strings are mixed to utilize the characteristics of strong polyethylene and increase its usability to create a lightweight, strong rope with good workability.-Tightening of truck load, etc.atribut:
- Color: Yellow
- Packaging: Bagged
- Purpose of Use: Tightening of truck load, etc.
- Yutaka Make Polyester Truck RopeDeskripsi:-A rope excellent in strength, water and chemical resistance.-Tightening of truck load, etc.atribut:
- Color: White
- Wire DiameterxLength: 6mmx15m
- Packaging: Bagged
- TRUSCO PV Truck Rope (for Truck)Deskripsi:Use:Tie-down of the track. Cover. Unity.atribut:
- Color: Yellow
- Purpose of Use: Tighten truck trucks. Cover. Unity.
- Specifications: 3 Stranded Both Edge Eye Splice Processing
- TRUSCO Rope Cord Braided Easy (Tali Kur)Deskripsi:Use:Short easy rope for simple tying(Newspaper and magazine organizing, storing, folding chair connecting, bicycle front baskets, front support during car transportation, etc) The long easy rope is for automobile, scooter, and motorbike loads, transport
- RULAND MANUFACTURING Rigid Shaft Coupling for Keyed ShaftDeskripsi:Set screw rigid keyed shaft couplings lock two shafts together when the set screws are firmly tightened onto each soft or pre-drilled shaft.atribut:
- UNSPSC: 31162811
- Bore Tolerance (inch): +0.0020 / +0.0005
- Bore Type: Round Keyed
- Features: Precision Honed Bores; Vibration-Resistant Screws
- Maximum Operating Temperature (°F): 350
- Maximum Speed (rpm): 4000
- Minimum Operating Temperature (°F): -40
- Resistance Properties: Corrosion Resistant
- Shaft Locking Type: Clamp On
- Shaft Tolerance (inch): +0.0000 / -0.0005
- Standards: ANSI; Conflict Minerals Compliant; REACH Compliant; RoHS3 Compliant
- System of Measurement: Inch
- Zero Backlash: Yes
- Platinum Keramik Keramik Lantai 60x60 Salsa Series (Keramik Lantai)atribut:
- Size (cm): 60×60
- Finish: Glossy
- Avian Avitex Wall Paint 1kg (Cat Dinding / Tembok)Deskripsi:Cat Tembok Avitex memperindah rumah anda dengan sentuhan warna-warna yang bercita rasa tinggi¿ Hadir dengan formula baru, Cat Tembok Avitex dibuat agar lebih tahan lama dalam mewarnai kehidupan anda. Kegunaan dan keistimewaan: - Sebagai cat akhir yang memberi daya tutup terbaik - Mudah diaplikasikan - Mudah dicuci - Cepat kering - Tahan pudar dan warna warna menarik.atribut:
- Finishing: Matt
- Color: Golden Yellow [755]
- Drying Time: 30minutes
- Size (kg): 1.0
- Theoretical Spread (m²/kg): 10-12 (per layer)
- Dry Layer Consistency (µm): ±60
- Solid Content (%): 50-60
- Consistency: 105-110 KU (at 30°C)
- Hardening Time: 8-12Hours
Daftar Harga shaft coupling Terbaru October 2026
| Sung-IL Machinery Single Disk Type Coupling | Rp289.900 |
| CLIMAX METAL PRODUCTS Rigid Shaft Coupling for Keyed Shaft | Rp529.900 |
| DAYTON Rigid Shaft Coupling for Round Shaft | Rp469.900 |
| OMRON Coupling (Kopling) | Rp369.900 |
| Sung-IL Machinery Double Disk Type Flexible Coupling | Rp849.900 |
| Sung-IL Machinery Double Disk Type Coupling | Rp329.900 |
| Miki pulley Servo Flex Coupling SFS-G (Double Element, Floating Shaft, Tapered Shaft) SFS-06G-12M-11C | Rp10.999.900 |
| Sung-IL Machinery Oldham Type Flexible Coupling | Rp279.900 |
| INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel) | Rp28.900 |
| Yutaka Make Trick Rope | Rp409.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/P102414879-1.jpg)


%20SFS-06G-12M-11C/p7P112600907-1.jpg)

/P102026519-1.jpg)





/P101000551-1.jpg)
/P101000542-1.jpg)

/95P108362329-1.jpg)
/Avian%20Avitex%20Wall%20Paint%201kg%20(Cat%20Dinding%20%2F%20Tembok)/k0P103241720-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)